Trucker Safety Boots


Select
Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Goodyear welted sole boots constructed from full grain nubuck leather. The boots feature a 200J steel toecap, steel midsole and a high quality full length footbed for increased comfort.

Feature Attributes

Sole Material:
Goodyear Welt
ESD:
No
Resistance Features:
Puncture-resistant
Upper Material:
Leather
Wide Fitting:
No
Standards Met:
EN ISO 20345
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome