Typhoon SBH Safety Boots - Male Black


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

The Typhoon SBH is a non-metallic safety boot with a water resistant leather upper and an insulated lining that offers cold protection up minus seventeen degrees.Thinsulate lined for cold insulation that can resist up to -17 degreesWater resistant rubber and full grain leather upper keeps feet dry and protected and provides long-term durabilityTough and durable rubber outsole that provides excellent gripComposite toe: same great protection but non-metallic and lighter than traditional steelEnergy absorption puncture resistant and with a heat resistant outsoleNon-metallic: ideal for those working in aviationHalf molded fully waterproof TPU galoshMolded EVA midsole offers additional shock absorption and all-day comfortAntistatic

Feature Attributes

Colour:
Black
Heel Type:
Flat
Material:
Rubber/Leather
Heel Height:
20
Sole Material:
Nitrile Rubber
Upper Material:
Rubber/Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome