0
1
2
3
4
5
6
7

V-Lite Psych Boots Female Carbon/Olive/Green UK Size 5

Order Code: ZT3369140S

£69.99 Inc VAT (20%)


Description

Part of the D of E collection a range of walking boots from Hi-Tec included in the Duke of Edinburgh Award's Expedition Kit List. These boots are specifically selected tried and tested for participants in D of E expeditions.100% recycled softshell upper for comfort with supportive moulded overlaysRear foot overlay for support and protective toe bumper for added durabilityDri-Tec waterproof and breathable membrane ensures dry feetESS lightweight shank gives torsional stabilityLightweight compression moulded EVA midsole provides long term cushioningLightweight V-Lite Rubber outsole reduces weight but provides excellent traction and wear

See full description
Specifications for V-Lite Psych Boots Female Carbon/Olive/Green UK Size 5
  • Shoe Size
    5
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Upper Material
    Polyester/PU
  • Fastening Method
    Lace Up
  • Gender
    Women
  • Lining Material
    Polyester Mesh
  • Colour
    Carbon/Olive/Green
  • Material
    Polyester/PU
  • Heel Type
    Flat
  • Heel Height
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome