V-Lite Psych Boots Mid Grey


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Part of the D of E collection a range of walking boots from Hi-Tec included in the Duke of Edinburgh Award's Expedition Kit List. These boots are specifically selected tried and tested for participants in D of E expeditions.100% recycled softshell upper for comfort with supportive moulded overlaysRear foot overlay for support and protective toe bumper for added durabilityDri-Tec waterproof and breathable membrane ensures dry feetESS lightweight shank gives torsional stabilityLightweight compression moulded EVA midsole provides long term cushioningLightweight V-Lite Rubber outsole reduces weight but provides excellent traction and wear

Feature Attributes

Heel Height:
30
Lining Material:
Polyester Mesh
Material:
Polyester/PU
Sole Material:
Rubber
Upper Material:
Polyester/PU
Heel Type:
Flat
More attributes