Velocity 2.0 Mid Safety Boot


£111.99 Inc VAT (20%)

See 8 Product Variants
£111.99

Description

With the next generation of the MOTION PROTECT line PUMA SAFETY has once again hit the pulse of the times. Behind the design-award suspicious look is a whole powerhouse of innovative equipment and comfort.Double-foamed IMPULSE.FOAM midsole ideal for long working daysFiberglass cap and flexible FAP midsole protection ESDNon-metallicReflective elementsToe cap protectionHeel supportHigh quality smooth full leather upperBreathActive functional liningevercushion BA footbedRubber sole MOTION IMPULSE 300c heat and slip-resistant rubber outsole

Feature Attributes

Width:
238 mm
Material:
Leather+Tpu
Fastening Method:
Lace Up
Heel Height:
30 mm
Safety Classification:
S3,Esd HRO SRC
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome