Viper Pro 5.0 Plus WP Uniform Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

These waterproof patrol boots have a waterproof and breathable bootie membrane to keep feet dry. Also featuring a durable leather upper with hard wearing mesh panels and ankle pads for added protection.M-P.A.C.T Response insole for maximum comfort & shock absorptionPadded collar and tongue for comfortAnkle pads for added protectionDurable leather upper with hardwearing breathable mesh panelsScanner safe non-metallic composite hardwareHigh traction rubber outsole designed for maximum gripFast wicking lining for moisture management & comfortWaterproof & breathable bootie membrane keeps feet dryEVA midsole for underfoot comfortTested and certified to European standard EN ISO 20347:2012 O1 FO WR SRA

Feature Attributes

Fastening Method:
Lace Up
Material:
Leather
Sole Material:
Eva
Fitting:
Standard
Gender:
Men
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome