0
1
2
3
4
5
6
7

Viper Pro 8.0 Boots Unisex Black UK Size 9.5

Order Code: ZT3368044S

£119.99 Inc VAT (20%)

Currently unavailable

Description

Featuring a durable waterproof leather upper and ankle pads for added protection these boots also have a waterproof and breathable bootie membrane to keep feet dry.M-P.A.C.T Response insole for maximum comfort & shock absorptionAnkle pads for added protectionPadded collar and tongue for comfortFast wicking lining for moisture management & comfortDurable leather upperScanner safe non-metallic composite hardwareWaterproof & breathable bootie membrane keeps feet dryHigh traction rubber outsole designed for maximum gripEVA midsole for underfoot comfortTested and certified to European standard EN ISO 20347:2012 - O2 FO WR SRA

See full description
Specifications for Viper Pro 8.0 Boots Unisex Black UK Size 9.5
  • Lining Material
    Textile
  • Upper Material
    Leather
  • Heel Height
    30
  • Sole Material
    Rubber
  • Shoe Size
    9.5
  • Material
    Leather
  • Fitting
    Standard
  • Gender
    Unisex
  • Colour
    Black
  • Fastening Method
    Lace Up
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome