Viper Pro 8.0 EN Mens Boots Black Size 3

Order Code: ZT2419228S

£79.99 Inc VAT (20%)


Description

Featuring a durable leather upper with hard-wearing breathable mesh panels and ankle pads for added protection.Durable full grain leather upper with hardwearing breathable 1680 denier ballistic nylon mesh panelsCambrelle lining and moisture wicking lacesPadded foam bellows tongue and collarFoam ankle roll pads for added protectionNon-metallic scanner safe hardware and Non-metallic composite shank for lightweight supportTPU reinforced toe box and heel counter for added protectionEVA midsole for underfoot cushioningContour moulded PU foam insole for maximum comfort and shock absorptionDurable high traction SRA slip resistant carbon rubber outsoleTested and Certified to European Standard EN ISO 20347:2012 (OB) E FO for occupational footwear with SRA slip resistance

See full description
Specifications for Viper Pro 8.0 EN Mens Boots Black Size 3
  • Shoe Size
    3
  • Sole Material
    Other
  • Height
    127mm
  • Length
    360mm
  • Gender
    Unisex
  • Width
    338mm
  • Colour
    Black
  • Weight
    1373g
  • Calf Width
    Standard
  • Fastening
    Lace Up
  • Fitting
    Standard
  • Safety Standard
    EN ISO 20347, 2012
  • Heel Type
    Flat
  • Material
    Coated Leather
  • Fastening Method
    Lace Up
  • Heel Height
    35mm
  • Standards Met
    EN ISO 20347, 2012
  • Safety Classification
    OB
    E SRA FO
  • Lining Material
    Textile
  • Upper Material
    Coated Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome