Viper Pro 8.0 Plus Side-Zip Uniform Male Boots


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

The Viper Pro 8.0 Sidezip + is an 8 inch uniform boot for men and women with a YKK sidezip for easy access with the added benefit of Anti-StaticDurable leather upper with hardwearing breathable mesh panelsAnti-StaticPadded collar and tongue for comfortAnkle pads for added protectionScanner safe hardwareYKK sidezip for easy accessFast wicking lining for moisture management & comfortTested and certified to European standard EN ISO 20347:2012 O1 FO SRA

Feature Attributes

Fastening Method:
Zip
Upper Material:
Leather
Heel Type:
Flat
Fitting:
Standard
Sole Material:
Rubber
Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome