Viper Pro 8.0 Sz EN Men's Boots Black


Select
£84.99 Inc VAT (20%)


See all variants from £84.99

Description

Featuring a durable leather upper with hard-wearing breathable mesh panels and ankle pads for added protection.YKK circular side-zip for quick donning and doffingDurable full grain leather upper with hardwearing breathable 1680 denier ballistic nylon mesh panelsCambrelle lining and moisture wicking lacesPadded foam bellows tongue and collarFoam ankle roll pads for added protectionNon-metallic scanner safe hardware and Non-metallic composite shank for lightweight supportTPU reinforced toe box and heel counter for added protectionEVA midsole for underfoot cushioningContour moulded PU foam insole for maximum comfort and shock absorptionDurable high traction SRA slip resistant carbon rubber outsole

Feature Attributes

Colour:
Black,
Sole Material:
Other,
Gender:
Unisex
Fastening:
Lace Up
Safety Standard:
EN ISO 20347, 2012
Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome