Waterproof Safety Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Black leather, fully waterproof safety boots with rubber lug soles and 200 Joules steel toe cap impact protection. A steel midsole prevents sharp object penetration making the boots ideally suited to building sites and places where metal swarf is present on floors. The sole normally allows walking on hot surfaces up to 300°C and resists the build-up and conductance of static electricity - of most benefit when walking on synthetic carpets or near electrical machinery. The boots are water and absorption resistant, helping to keep feet dry in wet conditions. S3 classified.
Manufactured to EN ISO 20345:2011.

Feature Attributes

MFR Part No.:
5200
Gender:
Unisex
Safety Classification:
S3
Standards Met:
A1:2007 (5.18),EN ISO 20344:2004,EN ISO 20345-1
Upper Material:
Leather
Midsole Material:
Steel
More attributes