Waterproof Safety Boots


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

A durable, comfortable safety boot with inbuilt waterproof breathable membrane lining, antistatic, penetration protection and 300 degree heat resistant outsole.

Water resistant crazy horse leather upper
Breathable internal waterproof membrane
Moulded rubber toe and heel guard
PU padded collar
Steel toe and steel midsole
Removable memory foam footbed
Phylon midsole and rubber outsole
Anti-static
Oil resistant outsole

Safety Category : S3
Marking Code : WR HRO SRC

Feature Attributes

Material:
Leather
Fastening Method:
Lace Up
Heel Height:
40 mm
Standards Met:
EN ISO 20345, 2011
Lining Material:
Textile
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome