0
1
2
3
4
5

Women's Altitude VII Waterproof Hiking Boots Chocolate


£93.99 Inc VAT (20%)

See 5 Product Variants
£93.99

Description

High performance, Dri-Tec waterproof, light hiking leather upper walking boot that provides durability and comfort with an i-shield repels water and dirt and is resistant to stains and Michelin rubber outsole delivers multi surface traction.
Leather upper provides durability and comfort
i-shield repels water and dirt and is resistant to stains
Dri-Tec waterproof, breathable membrane keeps feet dry
Rustproof hardware lacing system for a secure fit
Micro-fleece moisture-wicking lining for a soft and comfortable feel
Nylon fork shank for support and improved gait
Impact-absorbing CMEVA midsole ensures long lasting cushioning and comfort
High performance Michelin rubber outsole delivers multi surface traction

Feature Attributes

Heel Height:
20
Sole Material:
Rubber+CMEVA
Upper Material:
Leather+Polyester
Material:
Leather+Polyester
Fitting:
Standard
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome