Women's Black Hiker Boots


Select
Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

Built specifically to provide optimum fit to the female footshape.

Features and Benefits
• Soft padded ergonomic collar and Energyse insole, for excellent shock absorbance and enhanced wearer comfort
• Metal-free with ankle impact protection, a tough scuff cap and a bellows tongue, making the boot durable
• Non-snagging eyelet system prevents risk of trips
• IGS rubber sole ensures superb grip on all surfaces

See full description

Feature Attributes

Wide Fitting:
No
Gender:
Women
Colour:
Black
Sole Material:
Rubber
Safety Classification:
S3
Midsole Material:
Composite
More attributes