Women's Jackdaw Mid Waterproof Boots Black/Carbon Grey


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Recommended by The Duke of Edinburgh's Award this super lightweight walking boot is engineered from re-cycled softshell uppers with supportive overlays for extreme comfort and supportDofE Recommended walking bootRe-cycled softshell upper with supportive overlays for extreme comfort and supportDri-Tec waterproof and breathable membrane to ensure dry feetLightweight compression mounded EVA midsole provides underfoot cushioningDurable carbon rubber outsole offers great traction

Feature Attributes

Heel Type:
Flat
Sole Material:
Rubber+CMEVA
Colour:
Black/Carbon Grey
Material:
Polyester/PU
Gender:
Men
Upper Material:
Polyester+PU
More attributes