Women's Metatarsal Safety Boots, Black


£49.99 Inc VAT (20%)

See 6 Product Variants
£49.99

Description

These lightweight, non-metallic safety boots feature Poron XRD for metatarsal protection from impact injuries. They are also water and heat resistant, resulting in a durable boot ideal for a variety of working environments. They are metal free with a composite toe cap and midsole.

Features and Benefits
• Action leather water resistant upper, heat resistant sole and metatarsal protection make this the ideal boot for many working environments
• Metal free with a composite toe cap and midsole
• Poron XRD provides impact protection to the top of the foot

Typical Applications
• Construction
• Warehousing

Standards
• EN ISO 20345:2011

Feature Attributes

Product Type:
Metal Safety Boots
Colour:
Black
Gender:
Women
Ladder Grip:
No
Vegan:
No
Midsole Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome