0
1
2
3
4
5
6
7

Women's V-Lite Psych Boots


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Part of the D of E collection a range of walking boots from Hi-Tec included in the Duke of Edinburgh Award's Expedition Kit List. These boots are specifically selected tried and tested for participants in D of E expeditions.100% recycled softshell upper for comfort with supportive moulded overlaysRear foot overlay for support and protective toe bumper for added durabilityDri-Tec waterproof and breathable membrane ensures dry feetESS lightweight shank gives torsional stabilityLightweight compression moulded EVA midsole provides long term cushioningLightweight V-Lite Rubber outsole reduces weight but provides excellent traction and wear

Feature Attributes

Heel Type:
Flat
Fitting:
Standard
Colour:
Dark Turquoise/Blue/Pink
Upper Material:
Polyester/PU
Lining Material:
Polyester Mesh
Material:
Polyester/PU
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome