Workmax Boot


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Available in black full-grain leather, honey nubuck, and brown crazy horse leather
Grey breathable mesh lining
Padded tongue and collar
Six-eyelet fastener with round lace
Nylon stitching with excellent abrasion resistance
Grey EVA contoured footbed with TPU support for extra comfort
Antistatic
Steel toecap and midsole
Dual-density EVA and oil-resistant rubber sole with contrast TPU stripe
SRA slip resistant
EN ISO 20345:2011 S1P SRA

Feature Attributes

Colour:
Brown
Features:
Steel Toecap
Material:
Leather
Toe Cap Material:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome