Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Workmax Men's Safety Boots
By JCB
Reset
Clear All
Colour
Select
Shoe Size
Select
See all variants from
£63.99
Inc VAT (20%)
Up to 7% off
1
Add to basket
Add to quotation
See all variants from
£63.99
Description
Dual density phylon and rubber sole.
Oil and slip resistant outsole.
Steel midsole.
Antistatic.
Feature Attributes
Upper Material:
Leather
Gender:
Men
Midsole Material:
Steel
Resistance Features:
Anti-static,Slip-resistant,Oil-resistant
Safety Classification:
S1
Standards Met:
EN ISO 20345:2011
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome