Workstead Hiker Safety Footwear


£149.99 Inc VAT (20%)

See 2 Product Variants
£149.99

Description

MADE TO WORK: The Timberland PRO Workstead collection features premium waterproof leather dual-purpose hardware and Anti-Fatigue Technology giving it the style and protection you need to feel comfortable and protected all day long.Timberland PRO Workstead work boots with impact and compression resistant toe capAnti-static with an energy absorbing heelWater resistant upperCement construction for flexibility and reduced break-in timeWater resistant premium nubuck leather upperPenetration resistant midsoleSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning productsAnti-static with an energy absorbing heelMesh lining with antimicrobial treatmentDynamic Anti-Fatigue foot bed resists compression set over time.

Feature Attributes

Gender:
Men
Sole Material:
Thermoplastic Polyurethane
Shoe Size:
6,
Features:
Waterproof
Fastening Method:
Lace Up
Material:
Water Resistant Nubuck Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome