1. Safety/
  2. Signs & Labels/
  3. Stencils
Flexible Stencils

Flexible Stencils


See all variants from
£8.19

Inc VAT (20%)

Up to 13.5% off
See all variants from £8.19

Description

Manufactured from a flexible polyester film. Each is laser-cut for accuracy, with a transparent anti-glare finish and is naturally scratch resistant. If properly cared for, our stencils can be used again and again, making them very economical.

Pictorial stencils convey handling requirements are designed to be understood by all workers. These easy to understand symbols combined with their re-usability allows the user to mark all shipments correctly and thus reduce the chance of damage from mishandling.

Feature Attributes

Number of Pieces:

1

Material:

Polyester Film

Resistance Properties:

Anti-glare,Scratch-resistant