Ladies Suit Jacket


Select
Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

CONNAUGHT
Classic fit, 2 button jacket, 2 slanted flap pockets, 1 inside pocket, centre vent. Machine washable 65% Polyester, 35% Wool with Shape Memory Stretch Technology.
Sizes: 6 - 16 short, 6 - 24 regular, 8 - 24 long.

Unrivalled performance combined with the finesse and style synonymous with Brook Taverner Corporate Tailoring. Performance is tailored from a fine yet incredibly strong polyester/wool blend fabric with natural stretch properties designed to deliver wearer comfort yet still withstand the rigours of every day wear. High twist yarns make the fabric crease resistant, adding to the convenience of this machine washable collection.
The 14 piece collection is available in up to 4 colourways and offers both fashionable and timeless pieces. Performance is at home in numerous corporate arenas, including hotels, hospitality, councils, FM companies and security.

Feature Attributes

Type:
Suit Jacket
Gender:
Women
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome