Ladies Suit Waistcoat


Select
Select
Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

OMEGA
6 button front, 2 welt pockets, cloth backed, longer back with adjuster. Machine washable. 65% Polyester, 35% Viscose.

Superbly crafted from an incredibly strong and durable polyester/viscose fabric with high performance stain defence treatment, the Concept collection offers unrivalled resilience whilst maintaining the style and elegance synonymous with Brook Taverner Corporate Tailoring. The 9 piece collection is available in 3 colourways and offers market-leading value for money, so it is easy to see why it is the first choice for security, facility management, hospitality staff and the transport industry. The weight of the fabric used is ideal for outside wear and environments which demand the very best in durability.

Feature Attributes

Type:
Suit Waistcoat
Gender:
Women
Fit:
Regular
Product Type:
Waistcoat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome