Langham Jacket


£83.99 Inc VAT (20%)
Up to 10.5% off

See 69 Product Variants
£83.99

Description

Classic fit, single breasted jacket, 3 button front, centre vent, 3 inside pockets, mobile phone pocket. Machine washable. 65% Polyester, 35% Wool with Shape Memory Stretch Technology.
Sizes: 36" - 48" short
36" - 54" regular
38" - 48" long
Codes & Colours:
5984A
Navy
5984C
Charcoal
5984D
Black

Feature Attributes

Material:
Polyester,Wool
Gender:
Men
Type:
Suit Jacket
MFR Part No.:
5984
Product Type:
Jacket
Series:
Langham

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome