Mens Suit Trousers


£26.99 Inc VAT (20%)

See all variants from £26.99

Description

APOLLO
Tailored fit, flat front, 2 side pockets, 1 rear pocket. Machine washable. 65% Polyester, 35% Viscose.
Sizes: 28" - 50" waist in leg lengths S-29.5", R-31.5", L-33"& 36" unfinished.

Superbly crafted from an incredibly strong and durable polyester/viscose fabric with high performance stain defence treatment, the Concept collection offers unrivalled resilience whilst maintaining the style and elegance synonymous with Brook Taverner Corporate Tailoring. The 9 piece collection is available in 3 colourways and offers market-leading value for money, so it is easy to see why it is the first choice for security, facility management, hospitality staff and the transport industry. The weight of the fabric used is ideal for outside wear and environments which demand the very best in durability.

See full description

Feature Attributes

Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome