00784-280 Crossover - Sweatshirt


Select
Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Premium. Combed cotton. Brushed inside. Round neck. Rib at neck, waist and cuffs. Neckband.

Features & Benefits
- Combed cotton absorbs moisture and is extra comfortable against the skin.
- Brushed inside making it warm and soft to wear.
- Rib at neck, waist and arms.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Good space for placement of company logo.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 60% cotton/40% polyester
- Weight: 310 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5%

Feature Attributes

Length:
280 mm
Width:
380 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome