00785-280 Crossover - Polo Sweatshirt


£32.99 Inc VAT (20%)

See 61 Product Variants
£32.99

Description

Premium. Combed cotton. Brushed inside. Knitted collar. Buttoned placket. Rib at waist and cuffs. Neckband.

Features & Benefits
- Combed cotton absorbs moisture and is extra comfortable against the skin.
- Brushed inside making it warm and soft to wear.
- Knitted collar and buttoned placket.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Ribbed waist and cuffs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 60% cotton/40% polyester
- Weight: 310 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5%

Feature Attributes

Gender:
Unisex
Width:
380 mm
Length:
275 mm
Material:
60% cotton/40% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome