17205-939 Frontline - Knitted Jumper with half zip


£99.99 Inc VAT (20%)

See 14 Product Variants
£99.99

Description

Modern fit. Zip at the neck. Rib at neck, waist and cuffs. Shoulder straps with hook and loop band. Twill fabric on parts of the product. Sleeve pockets with compartments for a pen and pocket light.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Durable twill reinforcements on parts of the product extend the product's durability.
- Zip at the neck.
- Rib at neck, waist and arms.
- Sleeve pockets with compartments for a pen and pocket light.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 50% wool/50% acrylic
- Weight: 240 g/m² (12 GG)
- Quality Remark: Knit fabric

Feature Attributes

Gender:
Unisex
Width:
400 mm
Length:
560 mm
Material:
50% Wool/50% acrylic
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome