17384-319 Advanced - Hoodie with zipper


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Premium. Modern, close fit with great freedom of movement. Fastening with zip and internal storm flap. Front pockets. Chest pocket with a zip. Hood with adjustable drawstring. Adjustable elastic drawstring at waist.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Hood with adjustable drawstring.
- Adjustable elastic drawstring at waist.
- Material at the chest is suitable for printing.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 69% cotton/26% polyester/5% elastane
- Weight: 380 g/m²
- Quality Remark: Knit fabric

Feature Attributes

Gender:
Unisex
Length:
280 mm
Width:
380 mm
Material:
69% cotton/26% Polyester/5% elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome