17584-319 Advanced - Sweatshirt


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Premium. Modern, close fit with great freedom of movement. Front pockets. High collar with adjustable drawstring. Ventilation under sleeves. Ergonomically shaped sleeves allow for high freedom of movement. Stretch fabric at the sides. Adjustable elastic drawstring at waist.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Adjustable extra high collar with hidden drawstring stoppers.
- Ventilation under the arms.
- Stretch fabric at the sides provides extra freedom of movement.
- Adjustable elastic drawstring at waist.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 69% cotton/26% polyester/5% elastane
- Weight: 380 g/m²
- Quality Remark: Knit fabric

Feature Attributes

Gender:
Unisex
Width:
400 mm
Length:
340 mm
Material:
69% cotton/26% Polyester/5% elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome