17684-319 Advanced - Hoodie with half zip


Select
Select
£71.99 Inc VAT (20%)


See all variants from £71.99

Description

Premium. Modern, close fit with great freedom of movement. Zip at the neck with storm flap. Front pockets. Hood with adjustable drawstring. Adjustable elastic drawstring at waist.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Zipper at neck with storm flap.
- Front pockets.
- Hood with adjustable drawstring.
- Adjustable elastic drawstring at waist.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 69% cotton/26% polyester/5% elastane
- Weight: 380 g/m²
- Quality Remark: Knit fabric

Feature Attributes

Gender:
Unisex
Width:
380 mm
Length:
280 mm
Material:
69% cotton/26% Polyester/5% elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome