18105-951 Accelerate - Knitted Jumper with zipper


£49.99 Inc VAT (20%)

See 40 Product Variants
£49.99

Description

Modern, close fit with great freedom of movement. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets with a zip. Elastic band at cuffs and waist. Reflectors.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Chest pocket with zip fastening.
- Elastic at cuffs and waist.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 300 g/m²
- Quality Remark: Knit fabric

Feature Attributes

Gender:
Men
Material:
100% Polyester
Width:
410 mm
Length:
380 mm
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome