18494-962 Accelerate - Sweatshirt with zipper


Select
Select
£71.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £71.99

Description

Premium Performance. Ladies fit. Strong quality. Brushed inside. Zip right through. Front pockets with a zip. Rib at neck and cuffs. Neckband. Print on part of the garment.

Features & Benefits
- Specially designed and fitted for women.
- Brushed inside making it warm and soft to wear.
- Zip right through.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 310 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5%

See full description

Feature Attributes

Fabric Weight:
0.5 kg
Gender:
Women
Length:
280 mm
Width:
380 mm
Material:
60% cotton/40% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome