20484-798 Crossover - Sweatshirt


Select
Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Premium. Modern fit. Round neck. Rib at neck, waist and cuffs. Neckband.

Features & Benefits
- The organic cotton is grown without the use of pesticides or chemicals.
- Modern, close fit with great freedom of movement.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% organic cotton
- Weight: 310 g/m²
- Quality Remark: Colour 08: 90% organic cotton/10% viscose

Feature Attributes

Length:
340 mm
Gender:
Men
Width:
400 mm
Material:
100% organic Cotton
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome