50120-928 Multisafe - Sweatshirt


Select
£93.99 Inc VAT (20%)


See all variants from £93.99

Description

Premium. Modern fit. Anti-static and flame retardant. Sewn with flame retardant thread. Round neck. Rib at neck, waist and cuffs. Neckband. Side pocket with storm flap. Contrast stitching.

Features & Benefits
- Great protection with anti-static and flame-retardant properties.
- Modern, close fit with great freedom of movement.
- Long life, with flame retardant thread used in seams.
- Rib at neck, waist and arms.
- Jetted hand pocket under the sleeve for storage, e.g., phone or glasses.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100, EN 1149-3, EN 1149-5, EN ISO 11612 (A1, B1, C1, F1), EN 61482-1-2 class 1

Material Info
- 60% modacrylic/39% cotton/1% carbon fibres
- Weight: 290 g/m²
- Quality Remark: Isoli fabric

Feature Attributes

Gender:
Unisex
Colour:
Dark Navy
Length:
280 mm
Width:
380 mm
Material:
60% Modacrylic/39% Cotton/1% Carbon Fibres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome