50124-932 Hardwear - Hoodie


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Premium. Two-toned. Modern fit. Comfortable cotton inner and durable polyester outer. Front pockets with a zip. Rib at waist and cuffs. Reflectors. Neckband.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Drawstring hood.
- Front pockets with zippers for safe storage.
- Ribbed waist and cuffs.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 50% cotton/50% polyester
- Weight: 310 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5%

Feature Attributes

Gender:
Unisex
Width:
380 mm
Length:
280 mm
Material:
50% cotton/50% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome