50354-835 Frontline - Knitted Jumper with half zip


£71.99 Inc VAT (20%)

See 19 Product Variants
£71.99

Description

Modern fit. Light lining. Zip at the neck with storm flap. Rib at neck, waist and cuffs. Phone chest pocket with zip. Canvas inserts on part of the product. Sleeve pocket with hook and loop band fastening. Pen holder. Contrast red stitching on parts of the garment.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Light fabric lining.
- Zipper at neck with storm flap.
- Chest pocket with vertical zip and easy access - suitable for mobile phone.
- Reinforced in exposed places.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 50% cotton/50% acrylic
- Weight: 540 g/m²
- Quality Remark: Plain knit fabric Shrinkage max 5%

Feature Attributes

Gender:
Unisex
Material:
50% Cotton/50% acrylic
Length:
280 mm
Width:
380 mm
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome