50509-811 Unique - Hoodie with zipper


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description

Premium. Two-toned. Combed cotton. Brushed inside. Modern fit. Lined hood. Zip right through. Front pockets. Rib at waist and cuffs. Neckband.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Hood with lining.
- Zip right through.
- Front pockets.
- Ribbed waist and cuffs.
- Good space for placement of company logo.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 60% cotton/40% polyester
- Weight: 340 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5%

Feature Attributes

Colour:
White/Dark Anthracite
Gender:
Unisex
Width:
380 mm
Length:
280 mm
Material:
60% cotton/40% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome