50565-963 Unique - Sweatshirt with zipper


Select
Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

Premium Performance. Two-toned. Strong quality. Combed cotton. Brushed inside. Modern fit. Ribbed collar. Zip right through. Front pockets. Rib at waist and cuffs. Internal neck yoke.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Ribbed collar.
- Zip right through.
- Front pockets.
- Ribbed waist and cuffs.
- Good space for placement of company logo.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 340 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5%

Feature Attributes

Fabric Weight:
0.5 kg
Gender:
Unisex
Width:
380 mm
Length:
280 mm
Material:
60% cotton/40% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome