50610-962 Unique - Polo Sweatshirt


Select
Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

Premium Performance. Two-toned. Strong quality. Combed cotton. Brushed inside. Modern fit. Knitted collar. Buttoned placket. Neckband. Internal neck yoke. Rib at waist and cuffs.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Good space for placement of company logo.
- Knitted collar and buttoned placket.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Ribbed waist and cuffs.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 310 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5%

Feature Attributes

Gender:
Unisex
Length:
275 mm
Width:
380 mm
Material:
60% cotton/40% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome