50611-971 Crossover - Sweatshirt with half zip


£39.99 Inc VAT (20%)

See 80 Product Variants
£39.99

Description

Basic. Modern fit. Brushed inside. Zip at the neck. Rib at waist and cuffs. Internal neck yoke. Neckband.

Features & Benefits
- Brushed inside making it warm and soft to wear.
- Modern, close fit with great freedom of movement.
- Zip at the neck.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Ribbed waist and cuffs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 80% cotton/20% polyester
- Weight: 290 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5%

Feature Attributes

Gender:
Men
Length:
280 mm
Width:
380 mm
Material:
80% cotton/20% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome