50635-989 Frontline - Knitted Jumper


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Premium. Modern fit. V-neck. Rib at neck and cuffs.

Features & Benefits
- Products in the natural material Merino wool keep you warm while the product's temperature-regulating, moisture-wicking and dirt-repellent properties provide a high level of comfort.
- Modern, close fit with great freedom of movement.
- Ribbed collar and sleeves.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 50% acrylic/50% wool (merino)
- Weight: 240 g/m² (12 GG)
- Quality Remark: Knit fabric

Feature Attributes

Gender:
Men
Length:
280 mm
Width:
380 mm
Material:
50% acrylic/50% Merino Wool
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome