51590-970 Crossover - Hoodie with zipper


£31.99 Inc VAT (20%)
Up to 5.5% off

See 103 Product Variants
£31.99

Description

Basic. Combed cotton. Brushed inside. Modern fit. Lined hood. Zip right through. Front pockets. Rib at waist and cuffs. Internal neck yoke. Neckband.

Features & Benefits
- Combed cotton absorbs moisture and is extra comfortable against the skin.
- Brushed inside making it warm and soft to wear.
- Modern, close fit with great freedom of movement.
- Ribbed waist and cuffs.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 60% cotton/40% polyester
- Weight: 340 g/m²
- Quality Remark: Isoli fabric Shrinkage max 5%

Feature Attributes

Gender:
Men
Length:
280 mm
Width:
380 mm
Material:
60% cotton/40% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome