Accelerate Knitted Jumper with Zipper (18155)


£59.99 Inc VAT (20%)

See 9 Product Variants
£59.99

Description

Specially designed and fitted for women.; Fastening with zip and internal storm flap, so the wind is kept out.; Elastic at cuffs and waist.; Front pockets with zip fastening.; Extra visibility with the help of reflectors.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials

Gardener; Warehouse worker; Forklift driver; Operator; Lumberjack; Security guard;

Max. 40° C; Do not bleach; Tumble-dry - initial temperature max. 60° C; Do not iron; Normal dry cleaning

Feature Attributes

Colour:
Black
Gender:
Women
Product Type:
Knitted Jumper with Zipper
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome