Casual Ringspun Blended 280 Core Quarter Zip Sweatshirt


Select
Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Key Features:
• Funnel Collar 4cm
• Adult (Unisex)
• 280gsm
• Sweat Jacket
• 60% Cotton 40% Recycled Polyester
• Regular Fit
• 2x2 Ribbed Cuff & Waistband
• Premium Tear Away Label
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Sedex, GRS Polyester, BCI Cotton
• Brushed Back Three Thread Fleece
• BCI Ringspun Cotton With Recycled Polyester
• Ringspun Blended Core Quarter Zip Sweat
• Metal Zipper

Feature Attributes

Fabric:
Three End Fleece, Brushed Back
Sleeve Type:
Long Sleeve
Fit:
Regular Fit
Gender:
Mens (Unisex)
Product Type:
Fleece Jacket with Half Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome