Casual Ringspun Blended Core Tall Zip Hood


£13.49 Inc VAT (20%)

See 5 Product Variants
£13.49

Description

Key Features:
• Adult (Unisex)
• 280gsm
• 60% Cotton 40% Recycled Polyester
• Regular Fit
• Kangaroo Pocket
• Ringspun Blended Core Tall Zip Hood
• 2x2 Ribbed Cuff & Waistband
• No Drawcord In Neck
• Premium Tear Away Label
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Sedex, GRS Polyester, BCI Cotton
• Brushed Back Three Thread Fleece
• BCI Ringspun Cotton With Recycled Polyester
• Self Fabric Lined Hood
• Zip Hooded Sweat
• Metal Exposed Zipper

Feature Attributes

Fabric:
Three End Fleece, Brushed Back
Sleeve Type:
Long Sleeve
Neckline:
Neck Tape - Twin Needle
Fit:
Regular Tall Fit
Colour:
Black
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome