Club Hoodie


Select
Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

Drop shoulder style.Jersey lined hood with self colour drawcord.Forward facing shoulder seams.Front pouch pocket.Ribbed cuffs and hem.Branding on lower right sleeve.

Feature Attributes

Material:
55% cotton/45% polyester
Gender:
Men
Product Type:
Hood