Crossover Modern Fit Sweatshirts


Select
Select
£27.99 Inc VAT (20%)
Up to 3% off


See all variants from £27.99

Description

Available in a wide range of colours and sizes, Crossover™ sweatshirts are perfect for kitting out staff with branded work wear.

Made from sustainable materials, the Crossover™ range is Eco-friendly, recycling single-use plastic to make the polyester fibre needed for this comfortable clothing range.

Features and Benefits
• Quick to dry after laundering, the garment retains its shape and colour after each wash
• Available in a range of colours to suit all branding requirements
• Designed to be durable and long lasting for cost effective work wear
• Neck seam has extra padding to avoid irritation during long-term wear
• Manufactured from organic cotton and recycled polyester

Standards
• Oeko-Tex® Standard 100

Notes
• Premium quality
• Modern fit

Feature Attributes

Series:
Crossover™
Material:
Organic Cotton,Recycled Polyester
Fabric Weight:
310 g/m²
Gender:
Unisex
Product Type:
Sweatshirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome