The organic cotton is grown without the use of pesticides or chemicals.; Recycled polyester is made from collected and recycled plastic.; The fabric dries quickly and retains its colour and shape after every wash.; The fabric has a high wear resistance and therefore lasts longer overall.; Extra padding over the seam at the neck so the seam does not cause irritation.
The product is covered by REACH and Oeko-Tex® Standard 100.;Content of recycled polyester from certified partner;Content of organic cotton from certified partner
Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The product packaging is made from or contains recycled materials;The order from MASCOT is packaged in packaging which is made from or contains recycled materials
Bricklayer;
Max. 40° C; Do not bleach; Do not tumble-dry; Iron at moderate temperature, max. 150° C; Normal dry cleaning