Embossed Pullover Hoodie Sweatshirts - Light Grey Marle


£52.99 Inc VAT (20%)

See 5 Product Variants
£52.99

Description

Upgrade your layers with Hard Yakka's Embossed hoodie. Providing breathable warmth as the seasons change this mid-weight hooded sweatshirt has a three-piece hood to hold the shape and a kangaroo pocket to stash your hands.290gsm 63% Cotton/37% Polyester FleeceKangaroo pouch pocketRibbed knit fabric on waist & cuffs3 piece hood for shape and comfortEmbossed silicone print front chest

Feature Attributes

Gender:
Men
Colour:
Light Grey Marle,
Material:
63% Cotton/37% Polyester Fleece
Weight:
640 g
Width:
280 mm
Length:
440 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome